Skip Content

DG
WATTS

5 Micron Rating Melt Blown Filter Cartridge, 2-1/2" Diameter, 20" Height, 10.00 gpm

  • Item # 28DV47
  • My Part #
  • Mfr. Model # PWMB20M5
  • Catalog Page # N/A
  • UNSPSC # 40161516
5 Micron Rating Melt Blown Filter Cartridge, 2-1/2" Diameter, 20" Height, 10.00 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These filter cartridges help to reduce sediment, dirt, and rust in potable water applications.

View More

Technical Specs

  • Item Melt Blown Filter Cartridge
  • Filter Cartridges Sub-Category Solid Cartridges
  • Micron Rating 5
  • Height 20"
  • Filter Diameter 2-1/2"
  • Filter Cartridge Media Polypropylene
  • Filter Flow Rate 10.00 gpm
  • Max. Temp. 140 Degrees F
  • Filter Reduces Dirt,Rust,Sediment
  • Max. Pressure 40 psi
  • Application Drinking Water
  • Inside Dia. 1"
  • For Use With Water Filtration Applications
  • Standards ANSI/NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.