Skip Content
WG
WATTS

5 Micron Rating Melt Blown Filter Cartridge, 6-13/32" Diameter, 31-1/4" Height, 100.00 gpm

  • Item # 26X555
  • Mfr. Model # PWFIL-SED-WJCH-5M-DEP
  • Catalog Page # N/A
  • UNSPSC # 40161516
5 Micron Rating Melt Blown Filter Cartridge, 6-13/32" Diameter, 31-1/4" Height, 100.00 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Filter Cartridges

Technical Specs

  • Item Melt Blown Filter Cartridge
  • Filter Cartridges Sub-Category Solid Cartridges
  • Micron Rating 5
  • Height 31-1/4"
  • Filter Diameter 6-13/32"
  • Filter Cartridge Media Polypropylene
  • Filter Flow Rate 100.00 gpm
  • Max. Temp. 125 Degrees F
  • Filter Reduces Dirt, Particles, Rust, Sediment
  • Max. Pressure 125 psi
  • Application Whole House, Commercial, Industrial, Pre-Treatment for RO
  • For Use With Mfr. No. PWHSG-ASY-WJCH-40-2IN
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms