Skip Content

WV
WATTS

5-1/2"H Low-Lead Copper Mini Water Hammer Arrestor, Sweat

  • Item # 5DME0
  • My Part #
  • Mfr. Model # 1/2 LF 05S ( Sweat )
  • Catalog Page # 2913
  • UNSPSC # 40141719
Mini Water Hammer Arrestor,1/2 In Sweat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.34 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Water Hammer Arrestors

• Max. pressure: 150 psi Temp. range: 33° to 180°F
Control water pressure shock and prevent water hammer conditions. Install in new or existing plumbing systems at any angle. Ideal in dishwashers, clothes washers, and quick-closing faucets.
Low-Lead
Certified for use in potable water applications.
IAPMO Listed.

View More

Technical Specs

  • Item Mini Water Hammer Arrestor
  • Body Material Low-Lead Copper
  • Connection Type Sweat
  • Pipe Size 1/2"
  • Factory Set Pressure 60 psi
  • Overall Height 5-1/2"
  • Diameter 1"
  • Max. Pressure 150 psi
  • Temp. Range 33 Degrees to 180 Degrees F
  • Standards IAPMO Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.