Skip Content
WG
WATTS

3/8" NPT Polypropylene Anti-Scale Filter System, 1 gpm, 90 psi

  • Item # 28DV53
  • Mfr. Model # STMMAX-S1S
  • Catalog Page # N/A
  • UNSPSC # 47101514
3/8" NPT Polypropylene Anti-Scale Filter System, 1 gpm, 90 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Filtration Systems

Technical Specs

  • Item Anti-Scale Filter System
  • Flow Rate 1 gpm
  • Max. Pressure 90 psi
  • Pressure Drop 2 psi
  • With Gauge/Without Gauge With Gauge
  • With Valve/Without Valve With Valve
  • Overall Height 16-1/2"
  • Overall Width 10"
  • Overall Depth 7"
  • Max. Temp. 100 Degrees F
  • Number of Cartridges Required 1
  • Connection 3/8" NPT
  • Color Blue and Black
  • Filter Media Anti Scale
  • Reduces Sediment, Chlorine, Scale
  • Head Material Polypropylene
  • Housing Material Polypropylene
  • Includes Ball Valve, Gauges
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.