Skip Content

ST
WATTS

3/8" Dual Check Valve, Lead Free Bronze, FNPT Connection Type

  • Item # 46A959
  • My Part #
  • Mfr. Model # 3/8 LF7
  • Catalog Page # 2907
  • UNSPSC # 40141622
Dual Check Valve,3/8 In,FNPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $150.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.66 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for horizontal or vertical installation, this WATTS dual check valve is designed for non-health hazard residential water system containment and continuous pressure applications such as in drinking water supply service entrance or individual outlets. Model has 2 compact replaceable check modules that are for installation immediately downstream of a residential water meter.

View More

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Lead Free Bronze
  • Size 3/8"
  • Connection Type FNPT
  • Length 2-7/8"
  • Max. Temp. 180 Degrees
  • Standards ANSI / ASSE STANDARD 1024
  • Compliance ASSE 1024
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.