Skip Content
ST
WATTS

3/4" Sweat Inlet Type Mixing Valve, Lead-Free Brass, 10 gpm at 10 psi

  • Item # 26X131
  • Mfr. Model # 3/4 LF70A
  • Catalog Page # N/A
  • UNSPSC # 40141609
3/4" Sweat Inlet Type Mixing Valve, Lead-Free Brass, 10 gpm at 10 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $66.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial Mixing Valves

• Max. pressure: 150 psi Temp. range: 120° to 160°F
These high-capacity valves feature a hydraulically-operated thermostat that opens a spring-loaded check valve in the cold water inlet allowing cold water to mix with hot water. Suitable for use in small domestic water supply systems, tankless heater, solar installations, and water heater applications. Low-Lead models are certified for use in potable water applications.

View More

Technical Specs

  • Item Mixing Valve
  • Body Material Lead-Free Brass
  • Flow Rate 10 gpm at 10 psi
  • Inlet Type Sweat
  • Outlet Type Sweat
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Temp. Range 120 Degrees to 160 Degrees F
  • Max. Pressure 150 psi
  • Overall Height 4-1/8"
  • Overall Width 2-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.