Skip Content

DG
WATTS

20 Micron Rating Melt Blown Filter Cartridge, 2-1/2" Diameter, 10" Height, 5.00 gpm

  • Item # 28DV17
  • My Part #
  • Mfr. Model # PWMBG10M20
  • Catalog Page # N/A
  • UNSPSC # 40161516
Melt Blown Cartridge,5 gpm,20 Mic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Filter Cartridges

Product Details

These filter cartridges help to reduce sediment, dirt, and rust in potable water applications.

View More

Technical Specs

  • Item Melt Blown Filter Cartridge
  • Filter Cartridges Sub-Category Solid Cartridges
  • Micron Rating 20
  • Height 10"
  • Filter Diameter 2-1/2"
  • Filter Cartridge Media Polypropylene
  • Filter Flow Rate 5.00 gpm
  • Max. Temp. 140 Degrees F
  • Filter Reduces Sediment
  • Max. Pressure 40 psi
  • Application Drinking Water
  • Inside Dia. 1"
  • For Use With Water Filtration Applications
  • Standards ANSI/NSF
How can we improve our Technical Specifications?

Compliance and Restrictions