Skip Content

DG
WATTS

20 Micron Rating Filter Cartridge, 4-1/2" Diameter, 9-3/4" Height, 15.00 gpm

  • Item # 28DV49
  • My Part #
  • Mfr. Model # PWPL10BBM20
  • Catalog Page # N/A
  • UNSPSC # 40161516
Pleated Filter Cartridge,9-3/4In,20 Mic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Filter Cartridge
  • Filter Cartridges Sub-Category Pleated Cartridges
  • Micron Rating 20
  • Height 9-3/4"
  • Filter Diameter 4-1/2"
  • Filter Cartridge Media Polypropylene
  • Filter Flow Rate 15.00 gpm
  • Max. Temp. 140 Degrees F
  • Filter Reduces Sediment
  • Application Surface Water Filtration
  • For Use With Full Flow Housing
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.