Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
WATTS

1" Solvent Weld Inlet Type Thermostatic Mixing Valve, Lead Free Copper Silicon Alloy, 12 gpm

  • Item # 36JC36
  • My Part #
  • Mfr. Model # 0006271
  • Catalog Page # N/A
  • UNSPSC # 40141609
1" Solvent Weld Inlet Type Thermostatic Mixing Valve, Lead Free Copper Silicon Alloy, 12 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $370.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Thermostatic Mixing Valve
  • Body Material Lead Free Copper Silicon Alloy
  • Flow Rate 12 gpm
  • Inlet Type Solvent Weld
  • Outlet Type Solvent Weld
  • Inlet Size 1"
  • Outlet Size 1"
  • Temp. Range 80 Degrees to 120 Degrees F
  • Max. Pressure 150 psi
  • Overall Height 5-13/16"
  • Overall Width 5-11/16"
  • Inlet Temperature (Cold) 39 Degrees to 85 Degrees F
  • Inlet Temperature (Hot) 120 Degrees to 180 Degrees F
  • For Use With Potable Water
  • Standards ASSE 1070, ASSE 1069, ASSE 1017, IAMPO and UPC Listed
  • Compliance ASSE 1070, ASSE 1069, ASSE 1017, IAMPO and UPC Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.