Skip Content

DG
WATTS

1 Micron Rating Filter Cartridge, 2-1/2" Diameter, 10" Height, 1.00 gpm

  • Item # 28DV14
  • My Part #
  • Mfr. Model # CBMXR-S-CBSC
  • Catalog Page # N/A
  • UNSPSC # 40161516
Carbon Block Filter,2-1/2x10,1Mic,1GPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Filter Cartridges

Technical Specs

  • Item Filter Cartridge
  • Filter Cartridges Sub-Category Carbon Filter Cartridges
  • Micron Rating 1
  • Height 10"
  • Filter Diameter 2-1/2"
  • Filter Cartridge Media Carbon, Phosphate
  • Filter Flow Rate 1.00 gpm
  • Max. Temp. 100 Degrees F
  • Application Carbon Filter Replacement
  • For Use With Cube Max Systems
  • Compliance WQA, NSF and ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms