Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
WATTS

1" Malleable Iron Dielectric Union with FIP x FIP Fitting Connection Type

  • Item# 25CC84
  • Mfr. Model# 1 LF3006
  • Catalog Page# 2896
  • UNSPSC# 40142320
1" Malleable Iron Dielectric Union with FIP x FIP Fitting Connection Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $28.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.96 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Watts® dielectric union is installed between pipes made from dissimilar metals to help prevent accelerated deterioration and corrosion. Include union nut, 2 tailpieces, and a gasket. Ideal for use in air and water conditioners, hot water storage tanks, processing tanks, and steam, gas, and water piping.

View More

Technical Specs

  • Item Dielectric Union
  • Pipe Fitting Material Malleable Iron
  • Fitting Connection Type FIP x FIP
  • Pipe Size (Fittings) 1"
  • Max. Pressure 250 psi
  • Max. Temp. 180 Degrees F
  • Gasket Material Buna-N
  • Nut Material Steel
  • Insulator Material Polysulfone
  • Hex Size 2-1/4"
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.