Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WATTS

1/2" NPT SAN Plastic Water Filter System, 2 gpm, 100 psi

  • Item # 4TMD7
  • My Part #
  • Mfr. Model # OF-120-2
  • Catalog Page # N/A
  • UNSPSC # 47101514
1/2" NPT SAN Plastic Water Filter System, 2 gpm, 100 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Filtration Systems

Technical Specs

  • Item Water Filter System
  • Flow Rate 2 gpm
  • Max. Pressure 100 psi
  • With Gauge/Without Gauge Without Gauge
  • Application Cold Water
  • With Valve/Without Valve Without Valve
  • Max. Temp. 140 Degrees F
  • Cartridges Required Mfr. No. OF120RM
  • Connection 1/2" NPT
  • Color Blue
  • Head Material Polypropylene
  • Housing Material SAN Plastic
  • Standards NSF, W-512, ANSI 42 and 61, DVGW
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products