Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
WATT STOPPER

Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Ceiling, 1200 sq. ft. Coverage

  • Item# 2HTE6
  • Mfr. Model# CI-305
  • Catalog Page# 556
  • UNSPSC# 46171608
Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Ceiling, 1200 sq. ft. Coverage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $47.00 / each

Price $164.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.34 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ceiling Daylighting and Occupancy Sensors
Line voltage sensors are 800W at 120V; 1200W at 277V. 24V sensors require a power pack. White color.

View More

Technical Specs

  • Item Occupancy Sensor
  • Sensor Type Passive Infrared
  • Coverage 1200 sq. ft.
  • Installation Type Ceiling
  • Viewing Angle 360 Degrees
  • Timer Range 5 to 30 min.
  • Time Delay Adaptive/Manual
  • Watts @ 120V None
  • Watts @ 277V None
  • Voltage 24VDC
  • For Use With Fluorescent and Incandescent Lighting Loads
  • Color White
  • Standards UL and cUL Listed
  • Description/Special Features Isolated Relay, Light Level
  • Includes Built-in Light Level Sensor
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.