Skip Content
DG
WATT STOPPER

120VAC Electronic Wall Switch Timer, Max. On/Off Cycles:1, Light Almond

  • Item # 11X335
  • My Part #
  • Mfr. Model # RT-100-LA
  • Catalog Page # N/A
  • UNSPSC # 39121504
Time Switch,Programmable,600W,Lt. Almond close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Wall Switch Timers
Compact timers replace standard wall switches. Include manual On/Off override.
UL Listed and CSA Certified.

View More

Technical Specs

  • Item Wall Switch Timer
  • Min. Time Setting 5 min.
  • Max. Time Setting 12 hr.
  • Max. On/Off Cycles 1
  • Voltage 120VAC
  • Watts 600
  • Amps 5
  • Switch Type 1-Pole
  • HP @ 120V 1/6
  • Type of Switch Electronic
  • Color Light Almond
  • Length 2-5/8"
  • Width 1-11/16"
  • Style Wall Switch
  • Depth 1-7/8"
  • Standards UL and cUL Listed
  • Green Environmental Attribute Programmable Timer Enables Reduced Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Programmable Timer Enables Reduced Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms