Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WATERMASTER

Valve Box, HDPE, 10 In

  • Item# 6FTG7
  • Mfr. Model# 53211
  • Catalog Page# N/A
  • UNSPSC# 40141616
Valve Box,HDPE,10 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This polyethylene valve box is designed to provide irrigation valve protection in severe weather and soil conditions. It features high-density polyethylene construction, and a UV stabilizer with antioxidants to help reduce fading from sunlight. Suitable for use in commercial and residential applications, golf courses, and municipal landscape applications.

View More

Technical Specs

  • Item Valve Box
  • Shape Round
  • Height 11"
  • Pipe Size 2"
  • Diameter 10"
  • Includes Lid
  • Color Green
  • Body Material High Density Polyethylene
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.