Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WATERMASTER

Extension Valve Box, HDPE, 12 In

  • Item# 6FTH0
  • Mfr. Model# 53213
  • Catalog Page# N/A
  • UNSPSC# 40141616
Extension Valve Box,HDPE,12 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Valve Boxes and Lids

Technical Specs

  • Item Extension Valve Box
  • Shape Rectangular
  • Height 8"
  • Width 12"
  • Length 17"
  • Color Green
  • Body Material High Density Polyethylene
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms