Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
WATERLOO

Black Rolling Cabinet, Industrial, Width: 41", Depth: 18", Height: 41"

  • Item# 1RC98
  • Mfr. Model# TRX4112BK
  • Catalog Page# N/A
  • Catalog Group# D0635
  • UNSPSC# 24112401
Black Rolling Cabinet, Industrial, Width: 41", Depth: 18", Height: 41" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rolling Cabinet
  • Series Industrial
  • Width 41"
  • Depth 18"
  • Height 41"
  • Number of Drawers 12
  • Color Black
  • Drawer Capacity 75 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 15,961 cu. in.
  • Load Rating 1200 lb.
  • Caster Size 5 x 2"
  • Material Steel
  • Gauge 20
  • Caster Type Plastic, (2) Fixed w/Lock, (2) Swivel
  • Locking System Internal Keyed Lock
  • Handles Tubular Metal
  • Configuration 36-3/4W Center Bank: (1) 16-1/2D x 4H, 22-1/2W Left Bank: (1) 16-1/2D x 2H, (3) 16-1/2D x 3H, (2) 16-1/2D x 6H, 11-3/4W Right Bank: (1) 16-1/2D x 2H, (3) 16-1/2D x 3H, (1) 16-1/2D x 12 3/4H
  • Finish Gloss
  • Features Position Latch Drawer System
  • Includes Drawer Liners and 1" Vinyl Coated MDF Work Surface
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms