Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
WATERLOO

Basic Modular Storage Unit, Butcher Block Work Surface, 72"W x 24"D x 41"H

  • Item # 65DC98
  • My Part #
  • Mfr. Model # WATERLOO1
  • Catalog Page # N/A
  • UNSPSC # 30161801
Basic Modular Storage Unit, Butcher Block Work Surface, 72"W x 24"D x 41"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,533.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 297.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Modular Storage Units Basic Modular Storage Unit
  • Included Modular Components Lower Cabinets, Pegboard, Work Surface
  • Overall Width 72"
  • Overall Depth 24"
  • Overall Height 41"
  • Overall Number of Cabinets 2
  • Number of Tall Cabinets 0
  • Number of Shelving Units 0
  • Number of Wardrobe Lockers 0
  • Number of Lower Cabinets 2
  • Number of Upper Cabinets 0
  • Number of Panels 0
  • Color Black
  • Cabinet Material Steel
  • Work Surface Material Butcher Block
  • Work Surface Width 72"
  • Number of Shelves 0
  • Work Surface Depth 24"
  • Work Surface Thickness 1-3/4"
  • Shelf Capacity 1200 lb.
  • Lower Cabinet Size (H x W x D) 34-1/2" x 26-1/2" x 18"
  • Includes Black Rubber Top Mat, Magnetic Closures, Molded Plastic Bumper Guards, 5" Swivel Casters, (4) Drawers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.