Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
WATERLESS NO-FLUSH URINAL

1 qt. Blue Seal® Liquid For Use With Waterless Urinals

  • Item # 2VRW1
  • Mfr. Model # 1114
  • Catalog Page # 2807
  • UNSPSC # 30181506
1 qt. Blue Seal® Liquid For Use With Waterless Urinals close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $35.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Waterless No-Flush Urinal
Durable, high-performance composite (HPC) fiberglass urinals withstand use in high-traffic areas. Include mounting hardware, gasket, and 2 EcoTrap® inserts; fill with BlueSeal® liquid (sold separately). Use PortionAid™ for simple measuring and filling. Inserts last for as many as 10,000 uses, after which X-Traptor® tool permits easy removal.
No-Flush Urinals

• Touch-free operation Install to standard 2" drain line
Efficient systems conserve up to 40,000 gal. of water per unit per yr. Subject to local code approval.

View More

Technical Specs

  • Fixture Type Urinals
  • Item Blue Seal(R) Liquid
  • For Use With Waterless Urinals
  • For Use With Mfr. Model Number 2004
  • For Use With Grainger Item Number 2VRW4
  • Size 1 qt.
  • Rated Life 15,000 Uses
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.