Skip Content

WV
WATERJEL

Pain Relieving Gel, Gel, Tube, 4.000 oz.

  • Item # 5MTH9
  • My Part #
  • Mfr. Model # MJT4-24
  • Catalog Page # N/A
  • UNSPSC # 53131616
Pain Relieving Gel,Tube close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

WATER-JEL® Muscle Jel is a highly effective therapeutic analgesic for fast pain relief of muscle aches, arthritis, joint strains, sprains, and bruises. The active ingredient ins Mentho. 3.5%. Also includes camphor and panax ginseng root for warmth and comfort. Clear, greaseless formula won't stain clothing. Pleasant fragrance that quickly dissipates.

View More

Technical Specs

  • Application - First Aid and Wound Care Pain Relief
  • Item - First Aid and Wound Care Pain Relieving Gel
  • Form - First Aid and Wound Care Gel
  • Package Type - First Aid and Wound Care Tube
  • Size - First Aid and Wound Care 4.000 oz.
  • Count - First Aid and Wound Care 1
  • Formula 3.5% Menthol
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • This item is restricted for international sale.

Alternate Search Terms