Skip Content

ST
WATERJEL

Heavy Duty PVC Coated Polyester Burn Kit, Blue

  • Item # 8CWM3
  • My Part #
  • Mfr. Model # EBK2-3
  • Catalog Page # N/A
  • UNSPSC # 42311504
Burn Kit,General Application close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $190.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This large, soft-sided emergency burn kit from WATER-JEL® helps prepare first responders, safety managers, and medical professionals for any burn emergency. Immediate cooling of burns is recommended by most EMS protocols and curriculum. These fire dressings are made from 96% water and are slow to evaporate so that they won’t stick to burn injuries. They provide thermal (not evaporative) cooling of burns without the need for rewetting. They won’t get too cold or increase the risk of hypothermia. Gel contains pure tea tree oil. Vital in areas where high heat flames, arc flash, hot liquid, steam or chemicals exist.

View More

Technical Specs

  • Item Burn Kit
  • Kit Type Bulk
  • Number of Components 13
  • Case Material Heavy Duty PVC Coated Polyester
  • Color Blue
  • Waterproof No
  • Height 15-1/2"
  • Length 3-1/2"
  • Width 12-3/4"
  • Color Code No
  • Includes Burn Wrap - (1) 36 In. x 30 In., Burn Dressing - (1) 12 In. x 16 In. Face Mask, (1) 8 In. x 18 In., (1) 4 In. x 16 In., (3) 4 In. x 4 In., (4) 3 In. Roll Gauze, Scissors, One Instruction Card, Soft-Sided Heavy-Duty Carry Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.