Skip Content

ST
WATERJEL

Fire Blanket,Gel Soaked Wool

  • Item # 5M565
  • My Part #
  • Mfr. Model # 049020
  • Catalog Page # N/A
  • UNSPSC # 42171917
Fire Blanket,Gel Soaked Wool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $184.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 19.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

100% worsted wool carrier can be used to put out small fires, as well as to extinguish flames on a victim or protect a rescuer from heat and flame. 5-yr. shelf life.

View More

Technical Specs

  • Item Fire Blanket
  • Blanket Width 60"
  • Blanket Length 72"
  • Blanket Material Wool Soaked in a Water-based, Water-soluble Bacteriostatic and Biodegradable Gel.
  • Blanket Color White
  • Case Color Orange
  • Includes Plastic Canister with Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Great blanket, works very well, but as a suggestion, there has to be an easier way to remove blanket from bucket & clear plastic bag July 12, 2014
  • 2015-09-08T19:50:33.891-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5M565, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.