Skip Content

ST
WATERJEL

Antiseptic, Liquid Solution, Spray Bottle, 2.000 oz.

  • Item # 9ADL3
  • My Part #
  • Mfr. Model # AS2-24
  • Catalog Page # N/A
  • UNSPSC # 53131616
Antiseptic,Spray Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

WATER-JEL® Technologies presents this nonsting FIrst Aid Antiseptic Spray with the active ingredient Benzalkonium Chloride (0.13%) to kill germs and help prevent infection in minor cuts, scrapes, and burns. Nonaerosol spray helps fight infection and protects against cross contamination. Economical 2-oz. bottle fits in most First Aid kits or cabinets.

View More

Technical Specs

  • Application - First Aid and Wound Care Antiseptics
  • Item - First Aid and Wound Care Antiseptic
  • Form - First Aid and Wound Care Liquid Solution
  • Package Type - First Aid and Wound Care Spray Bottle
  • Size - First Aid and Wound Care 2.000 oz.
  • Count - First Aid and Wound Care 1
  • Formula 0.13% Benzalkonium Chloride
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.