Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WATERCOP

Lead Free Brass Electronic Actuated Ball Valve, 3/4" Pipe Size, 120VAC Voltage

  • Item# 3TPJ9
  • Mfr. Model# EHW24AJP01
  • Catalog Page# N/A
  • UNSPSC# 40141607
Lead Free Brass Electronic Actuated Ball Valve, 3/4" Pipe Size, 120VAC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $269.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-Lead Electrically Actuated Light-Duty Brass Ball Valves

• Max. pressure: 125 psi CWP NEMA 4 rated housing
2-pc., full-port valves have RTFE seats and mount in any position. Pigtail connection for quick wiring. 25% duty cycle. Suitable for water, oil, and gas applications. FNPT threaded.
NSF 61g Listed. Certified for use in potable water applications.

View More

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material Lead Free Brass
  • Body Style 2-Way
  • Valve Structure 2-Piece
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • Port Full
  • Voltage 120VAC
  • Max. Pressure 600 psi CWP
  • Max. Operating Pressure Differential 200 psi
  • Temp. Range -20 Degrees to 400 Degrees F
  • Ball Material Chrome Plated Brass
  • Ambient Temp. Range -35 Degrees to 165 Degrees F
  • Seat Material RTFE
  • Stem Type Blowout Proof
  • Stem Material Nickel Plated Brass
  • Body Seal Material Viton
  • Mount Direct
  • Standards NEMA 4, ISO5211
  • Ball Valve Product Group Actuated
  • Ball Valve Basic Body Material Brass
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.