Navigation Menu New

Access My Account, Order History, Lists and more here.

52XF31 87862 UNSPSC # 40141616

8 in x 8 in Brass Round Gas Outlet Box Outlet Box with 1/2 in Female Gas Valve CSST Inlet Connection

  • Item # 52XF31
  • Mfr. Model # 87862
  • UNSPSC # 40141616
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

8 in x 8 in Brass Round Gas Outlet Box Outlet Box with 1/2 in Female Gas Valve CSST Inlet Connection

  • Item # 52XF31
  • Mfr. Model # 87862
  • UNSPSC # 40141616
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Outlet Box
  • Type Round Gas Outlet Box
  • Inlet Connection 1/2 in Female Gas Valve CSST
  • Box Width 8 in
  • Box Height 8 in
  • Box Depth 3.5 in
  • Drain Location No Drain
  • Valve Connection Single Lever
  • Material of Construction Brass
  • Standards CSA
  • Includes Valve and Locknut
  • Compliance Valves CSA listed
Back to Top