Navigation Menu New

Access My Account, Order History, Lists and more here.

35XU24 GRK01W UNSPSC # 31211801

Graffiti Removal Test Patch Kit: Water, Paste, 16 oz

  • Item # 35XU24
  • Mfr. Model # GRK01W
  • UNSPSC # 31211801
  • Catalog Page # 1613 1613
Country of Origin USA. Country of Origin is subject to change.

Lift Away® water-based formula quickly and safely removes most graffiti from nonporous and most smooth surfaces in one application. Biodegradable. Ideal for road signs, transit vehicles, lockers, desks, glass, mail boxes, and playground equipment.

Tap image to zoom.

Roll over image to zoom.

Graffiti Removal Test Patch Kit: Water, Paste, 16 oz

  • Item # 35XU24
  • Mfr. Model # GRK01W
  • UNSPSC # 31211801
  • Catalog Page # 1613 1613
Country of Origin USA. Country of Origin is subject to change.

Lift Away® water-based formula quickly and safely removes most graffiti from nonporous and most smooth surfaces in one application. Biodegradable. Ideal for road signs, transit vehicles, lockers, desks, glass, mail boxes, and playground equipment.

Technical Specs

  • Item Graffiti Removal Test Patch Kit
  • Materials Removed Graffiti
  • Remover Type Paint Stripper and Remover
  • Base Type Water
  • Product Form Paste
  • Strength Full Strength
  • Container Size 16 oz
  • Includes Watch Dog All Purpose Graffiti Remover, Watch Dog Lift Away Smooth Surface Graffiti Remover, Watch Dog Wipe Out Porous Surface Graffiti Remover
  • Application Concrete, Enamel, Glass, Metal, Plastics, Removes Graffiti From Brick, and Stone
  • For Use On Brick, Concrete, Enamel, Glass, Metal, Plastic, Stone
  • Use Location Exterior, Interior
  • Odorless Yes
  • VOC Content Weight Percentage Less Than 2%
  • Container Type Kit
  • Application Method Brush, Spray
  • Biodegradable Yes
  • Sub-Category Sample Kit
  • VOC Content VOC Free

Lift Away® water-based formula quickly and safely removes most graffiti from nonporous and most smooth surfaces in one application. Biodegradable. Ideal for road signs, transit vehicles, lockers, desks, glass, mail boxes, and playground equipment.

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
Back to Top