Skip Content

WG
WASH-N-SCRUB

8"L Polypropylene Replacement Brush Head Scrub Brush, Not Included

  • Item # 8Z661
  • My Part #
  • Mfr. Model # 90514
  • Catalog Page # N/A
  • UNSPSC # 47131605
8"L Polypropylene Replacement Brush Head Scrub Brush, Not Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Cleaning Brush Style Replacement Brush Head
  • Item Scrub Brush
  • Trim Length 2"
  • Bristle Color White
  • Bristle Material Polypropylene
  • Brush Length 8"
  • Overall Length 8"
  • Handle Material Not Included
  • Handle Color Not Included
  • Handle Length Not Included
  • Brush Width 8"
  • Acid Resistant Yes
  • Chemical Resistant Yes
  • Temperature Resistant No
  • Color Coding System No
  • FDA Compliant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products