Navigation Menu New

Access My Account, Order History, Lists and more here.

60NJ65 GWC75-SO UNSPSC # 30181504

Wall-Mounted Outdoor Hand Sink: Wash-N-Go(TM), 0.5 gpm Flow Rate, Deck, 6 1/2 in Bowl Dp, 16 ga

  • Item # 60NJ65
  • Mfr. Model # GWC75-SO
  • UNSPSC # 30181504
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Wall-mounted, one-person hand sinks and hand wash stations are secured directly to a wall and include clearance below sink for cleaning or storage purposes. These all-purpose sinks and stations include faucets and handles.

Tap image to zoom.

Roll over image to zoom.

Wall-Mounted Outdoor Hand Sink: Wash-N-Go(TM), 0.5 gpm Flow Rate, Deck, 6 1/2 in Bowl Dp, 16 ga

  • Item # 60NJ65
  • Mfr. Model # GWC75-SO
  • UNSPSC # 30181504
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Wall-mounted, one-person hand sinks and hand wash stations are secured directly to a wall and include clearance below sink for cleaning or storage purposes. These all-purpose sinks and stations include faucets and handles.

Technical Specs

  • Item Hand Wash Basin
  • ADA Compliance Yes
  • Bowl Depth 6 1/2 in
  • Bowl Length 14 1/2 in
  • Bowl Shape Circular
  • Bowl Size 14 1/2 in x 14 1/2 in
  • Bowl Width 14 1/2 in
  • Color Green
  • Faucet Body Material Stainless Steel
  • Faucet Handle Type None
  • Faucet Installation Style Single Hole
  • Faucet Operation Sensor
  • Faucet Spout Shape Gooseneck
  • Finish Powder Coated
  • Flow Rate 0.5 gpm
  • Gauge 16 ga
  • Includes Back Splash No
  • Includes Drain Pipe Yes
  • Includes Faucet Yes
  • Includes Side Splash No
  • Indoor/Outdoor Usage Outdoor
  • Manufacturers Warranty Length 1 yr
  • Mounting Location - Faucet Deck
  • Mounting Type - Sinks Wall
  • No. of Bowls 1
  • Number of Faucet Holes 1
  • Number of Stations 1
  • Overall Height 33 3/4 in
  • Overall Length 18 in
  • Overall Width 14 1/2 in
  • Plumbing Brand Wash-N-Go(TM)
  • Power Source AC Powered
  • Series GWC74
  • Sink Material Stainless Steel
  • Sink Type General Purpose
  • Standards ADA-Complaint, ANSI A117.1, CHSC 116875, Federal Public Law 111-380
  • Vandal Resistant Features Vandal Resistant

Wall-mounted, one-person hand sinks and hand wash stations are secured directly to a wall and include clearance below sink for cleaning or storage purposes. These all-purpose sinks and stations include faucets and handles.

Compliance and Restrictions

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Back to Top