DG
WARSON

6" Work Boot, 7-1/2, M, Men's, Black, Plain Toe Type, 1 PR

  • Item # 34DM79
  • My Part #
  • Mfr. Model # R4239
  • Catalog Page # N/A
  • UNSPSC # 46181604
6" Work Boot,  7-1/2,  M,  Men's,  Black,  Plain Toe Type,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Work Boot
  • Toe Type Plain
  • Gender Men's
  • Size 7-1/2
  • Footwear Width M
  • Metatarsal Guard No
  • Metatarsal Guard Style None
  • Color Black
  • Safety Criteria Best Slip-Resistance, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Plain Toe, Waterproof
  • Upper Material Leather
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Textured
  • Slip-Resistance Rating (Mark II Test Values) Dairy Tile (Dry): 0.94, Dairy Tile (Oily): 0.68, Dairy Tile (Oily/Wet): 0.67, Dairy Tile (Wet): 0.88
  • ASTM Standards Met Compression (C/75), Impact (I/75)
  • CSA Footwear Standard Not Specified
  • Manufacturers Suggested Sole Slip Rating Best
  • Conductive No
  • Electrical Hazard Rated No
  • Static Dissipative No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole No
  • Waterproof Yes
  • Insulated No
  • Heat Resistant No
  • Completely Non Metallic No
  • Non Metallic Upper Yes
  • Non-Marking Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Ninety Degree Heel No
  • Heel Style Flat Heel
  • Heel Height Less Than 1/2"
  • Removable Insole Yes
  • Upper Color Black
  • Waterproof Type Bootie
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Nylon
  • Toe Shape Round
  • Footwear Construction Type Cemented
  • Upper Boot Material All Leather
  • Insole System Full Sock
  • Upper Material Description Full Grain Leather
  • Series R4239
  • Style Number R4239
  • Max. Heat Rating Not Rated
  • Standards ASTM F2413-05
  • Resists Impact/Compression
  • Footwear Style 6" Work Boot
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms