Skip Content

DG
WARRENSVILLE

Needle File,Swiss,Triangular,8 In. L

  • Item # 5XJX0
  • My Part #
  • Mfr. Model # 79082
  • Catalog Page # N/A
  • UNSPSC # 27111902
Needle File,Swiss,Triangular,8 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Needle File
  • Pattern Swiss
  • Profile Shape Triangular
  • Profile Name Three Square
  • Cut Type 2
  • Length 8"
  • Finish Natural
  • Width 23/64"
  • Thickness 23/64"
  • Handle Design None
  • Application For Acute Angles, Corners, Grooves and Notches
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products