Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WARRENSVILLE

Needle File,Swiss,Rectangular,4 In. L

  • Item # 5WLW6
  • My Part #
  • Mfr. Model # 68040
  • Catalog Page # N/A
  • UNSPSC # 27111902
Needle File,Swiss,Rectangular,4 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Needle File
  • Pattern Swiss
  • Profile Shape Rectangular
  • Profile Name Hand
  • Cut Type 0
  • Length 4"
  • Finish Natural
  • Width 7/64"
  • Thickness 17/32"
  • Edges (1) Single, (1) Safe
  • Application For Flat Surfaces
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products