Skip Content
WG
WARRENSVILLE

Needle File, Swiss, Rectangular, 4 In. L

  • Item # 5WLV7
  • Mfr. Model # 64042
  • Catalog Page # N/A
  • UNSPSC # 27111902
Needle File,Swiss,Rectangular,4 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Files and Sets

Technical Specs

  • Item Needle File
  • Pattern Swiss
  • Profile Shape Rectangular
  • Profile Name Equaling
  • Cut Type 2
  • Length 4"
  • Finish Natural
  • Width 3/16"
  • Thickness 13/32"
  • Edges Single Cut
  • Application For Slots and Corners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms