Skip Content

DG
WARRENSVILLE

Needle File,Swiss,Double Point Oval

  • Item # 5WLV3
  • My Part #
  • Mfr. Model # 63082
  • Catalog Page # N/A
  • UNSPSC # 27111902
Needle File,Swiss,Double Point Oval close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Needle File
  • Pattern Swiss
  • Profile Shape Double Point Oval
  • Profile Name Crossing
  • Cut Type 2
  • Length 8"
  • Finish Natural
  • Width 3/16"
  • Thickness 5/8"
  • Edges Sharp
  • Application For Enlarging Holes and Shaping Curved Surfaces
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products