Skip Content


Needle File,Swiss,Oval,0,6 In. L

  • Item # 5WLU3
  • My Part #
  • Mfr. Model # 62060
  • Catalog Page # N/A
  • UNSPSC # 27111902
Needle File,Swiss,Oval,0,6 In. L close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Specialty Files

• Warrensville Swiss Pattern files meet or exceed U.S. Government Specification GGG-F-3316

View More

Technical Specs

  • Item Needle File
  • Pattern Swiss
  • Profile Shape Oval
  • Profile Name Crochet
  • Cut Type 0
  • Length 6"
  • Finish Natural
  • Width 1/8"
  • Thickness 31/64"
  • Edges Double Cut
  • Handle Design None
  • Application For Slots and Corners Between Flat and Curved Surfaces
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products