Skip Content

DG
WARRENSVILLE

Needle File,Swiss,Trapezoidal,6 In. L

  • Item # 5WLU0
  • My Part #
  • Mfr. Model # 61062
  • Catalog Page # N/A
  • UNSPSC # 27111902
Needle File,Swiss,Trapezoidal,6 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Specialty Files

• Warrensville Swiss Pattern files meet or exceed U.S. Government Specification GGG-F-3316

View More

Technical Specs

  • Item Needle File
  • Pattern Swiss
  • Profile Shape Trapezoidal
  • Profile Name Barrette
  • Cut Type 2
  • Length 6"
  • Finish Natural
  • Width 5/32"
  • Thickness 41/64"
  • Edges Sharp
  • Handle Design None
  • Application For Keyways, Gears and Flat Surfaces with Tight Corners
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products