Skip Content
WG
WARRENSVILLE

Needle File, Swiss, Half Round, 6-1/4 In. L

  • Item # 5WLJ6
  • Mfr. Model # 80056
  • Catalog Page # N/A
  • UNSPSC # 27111902
Needle File,Swiss,Half Round,6-1/4 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Files and Sets

Technical Specs

  • Item Needle File
  • Pattern Swiss
  • Profile Shape Half Round
  • Profile Name Half Round
  • Cut Type 0
  • Length 6-1/4"
  • Finish Natural
  • Width 7/64"
  • Thickness 1/8"
  • Edges Sharp
  • Handle Design Knurled
  • Recommended Handle Mfr. No. 71032
  • Application For Enlarging Holes and Shaping Curved Surfaces
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms