Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
WARRENDER

2 HP Turbine Pump, 208-230/460 Voltage, Max. Pressure (PSI): 50

  • Item# 4KTY7
  • Mfr. Model# MT5002P3T1
  • Catalog Page# N/A
  • UNSPSC# 40151526
2 HP Turbine Pump, 208-230/460 Voltage, Max. Pressure (PSI):  50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Turbine Pumps

Technical Specs

  • Item Turbine Pump
  • HP 2
  • Phase 3
  • Voltage 208-230/460
  • Amps 2.67
  • Hz 60
  • Inlet (In.) 1
  • Motor Enclosure TEFC
  • Motor RPM 3600
  • Motor Type TEFC
  • Wetted Materials Polypropylene
  • Impeller Material Polypropylene
  • Housing Material Polypropylene
  • GPM @ 0 PSI 22
  • GPM @ 10 PSI 19
  • GPM @ 20 PSI 15
  • GPM @ 30 PSI 12
  • GPM @ 40 PSI 9
  • GPM @ 50 PSI 6
  • Max. Specific Gravity 1.2
  • Impeller Type Regenerative Turbine
  • Bearing Type Sealed Ball Bearing (Motor Bearing)
  • Duty Continuous
  • Port Rotation 45 Degree Increments
  • Agency Compliance UL, CSA, CE on Motor Only
  • Best Efficiency GPM @ Head 15 gpm @ 20 psi ft.
  • Frame 56C
  • Height 7-5/32"
  • Inlet 1"
  • Max. Case Pressure 75 psi
  • Max. Dia. Solids 150 Microns
  • Max. Pressure 50 psi
  • Outlet 1"
  • Width 9-3/32"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions