Navigation Menu New

Access My Account, Order History, Lists and more here.

49EP50 MAG64876 UNSPSC # 15121501

Full Synthetic, Engine Oil, 55 gal, 5W-30, For Use With Gasoline Engines

  • Item # 49EP50
  • Mfr. Model # MAG64876
  • UNSPSC # 15121501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Full Synthetic, Engine Oil, 55 gal, 5W-30, For Use With Gasoline Engines

  • Item # 49EP50
  • Mfr. Model # MAG64876
  • UNSPSC # 15121501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Engine Oil
  • Base Oil Full Synthetic
  • Size 55 gal
  • Container Type Drum
  • SAE Grade 5W-30
  • ISO Viscosity Grade Not Specified
  • Viscosity Index 169
  • Color Amber
  • Pour Point -49 Degrees F
  • Flash Point 227 Degrees C
  • Specific Gravity 0.8502 at 60 Degrees F
  • Viscosity @ 40C 62.09
  • Viscosity @ 100C 10.91
  • Application Cars and Light Trucks
  • For Use With Gasoline Engines
  • Standards API SL, API SN dexos Gen2, ILSAC GF-5, SM
  • Features Friction Reducing
  • Dexos Rating 2

Compliance and Restrictions

Back to Top