Navigation Menu New

Access My Account, Order History, Lists and more here.

18G750 K2XG10-12V-04 UNSPSC # 31251501

Linear Actuator, 1,200 lb Rated Load, 4 in Stroke Length, 54 in/min Speed @ Rated Load

  • Item # 18G750
  • Mfr. Model # K2XG10-12V-04
  • UNSPSC # 31251501
  • Catalog Page # 146 146
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Linear Actuator, 1,200 lb Rated Load, 4 in Stroke Length, 54 in/min Speed @ Rated Load

  • Item # 18G750
  • Mfr. Model # K2XG10-12V-04
  • UNSPSC # 31251501
  • Catalog Page # 146 146
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Linear Actuator
  • Rated Load 1,200 lb
  • Stroke Length 4 in
  • Speed @ Rated Load 54 in/min
  • Duty Cycle 50 %
  • Voltage 12V DC
  • Full Load Amps 25 A
  • Retracted Length 12 in
  • Max. Ambient Temp. 60 Degrees C/140 Degrees F
  • Enclosure Type Totally Enclosed Non Ventilated
  • Motor Type Permanent Magnet
  • Thermal Protection Automatic
  • Capacitor Included No
  • Capacitor Required No
  • Feedback Signal No
  • Clutch Included Yes
  • Drive System Type Gear
  • Gear Material Aluminum
  • Bearing Type Double Ball
  • Screw Type Ball
  • Seal Guide Material Delrin
  • Housing Material Aluminum
  • Finish Powder Coated
  • Gear Case Type Parallel Spur
  • Mounting Type Clevis
  • Standards CE Compliant
Back to Top