Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WARNER LINEAR

Linear Actuator, 600 lb. Rated Load, 8" Stroke Length, 60 in./min. Speed @ Rated Load

  • Item# 18G663
  • Mfr. Model# K2G10-115V-BR-08
  • Catalog Page# 192
  • UNSPSC# 31251511
Linear Actuator, 600 lb. Rated Load, 8" Stroke Length, 60 in./min. Speed @ Rated Load close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $843.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Linear Actuator
  • Rated Load 600 lb.
  • Stroke Length 8"
  • Speed @ Rated Load 60 in./min.
  • Duty Cycle 50%
  • Voltage 115VAC
  • Full Load Amps 5
  • Retracted Length 19"
  • Hz 50/60
  • Max. Ambient Temp. 60 Degrees C/140 Degrees F
  • Enclosure Type Totally Enclosed Non Ventilated
  • Motor Type Permanent Magnet
  • Thermal Protection Automatic
  • Capacitor Included Yes
  • Capacitor Required Yes
  • Feedback Signal No
  • Clutch Included Yes
  • Drive System Type Gear
  • Gear Material Aluminum
  • Bearing Type Double Ended Ball
  • Screw Type Acme
  • Nut Material Bronze
  • Seal Guide Material Delrin
  • Housing Material Aluminum
  • Finish Powder Coated
  • Gear Case Type Parallel Spur
  • Mounting Type Clevis
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.