Skip Content

TP
WARNER ELECTRIC

Motor Mounting Kit

  • Item # 2DBP3
  • My Part #
  • Mfr. Model # 5370-101-079
  • Catalog Page # 95
  • UNSPSC # 26111909
Motor Mounting Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $309.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This C-Face clutch and brake control features Autogaps™ technology, which allows it to automatically adjust for wear, requiring no lubrication or maintenance. The packaged NEMA C-face clutch/brake module offers high-performance starting and stopping of loads, with the motor running, in an easy-to-install package. Mount to NEMA C-face motor, or between motor and reducer. Power on engagement of the brake and clutch. Note: Brake is not intended for accurate positioning applications or vertical holding applications, such as vertical conveyors or hoists.

View More

Technical Specs

  • Item Motor Mounting Kit
  • Mounts On the Clutch/Brake
  • Length (In.) 11
  • Width (In.) 9-1/4
  • Height (In.) 4-1/2
  • For Use With Series UM-180
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.