Skip Content

 
WARN

Portable Electric Winches

Portable Electric Winches close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Portable Electric Winch 
  • 1st Layer Line Pull 1000 lb. 
  • Clutch Release No 
  • Clutch Type None 
  • Pulley Block No 
  • Included Rope Dia. 7/32" 
  • Included Rope Length 15 ft. 
  • Mechanical Brake No 
Voltage Rating
Please Select
Full Load Line Speed
Please Select
Full Load Amps
Please Select
Overall Length
Please Select
Overall Width
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Voltage Rating
Full Load Line Speed
Full Load Amps
Overall Length
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
885000
115VAC
8 fpm
7.7
20"
12-1/2"

$233.25 / each

Enter location to check availability
Catalog Page #  1123 

Price $233.25 / each

Technical Specs

  • Item Portable Electric Winch
  • Voltage Rating 115VAC
  • 1st Layer Line Pull 1000 lb.
  • Full Load Line Speed 8 fpm
  • Full Load Amps 7.7
  • Clutch Release No
  • Clutch Type None
  • Pulley Block No
  • Included Rope Dia. 7/32"
  • Included Rope Length 15 ft.
  • Mechanical Brake No
  • Overall Length 20"
  • Overall Width 12-1/2"
885005
24VDC
6 fpm
24.6
16"
7-3/4"

$443.00 / each

Enter location to check availability
Catalog Page #  1123 

Price $443.00 / each

Technical Specs

  • Item Portable Electric Winch
  • Voltage Rating 24VDC
  • 1st Layer Line Pull 1000 lb.
  • Full Load Line Speed 6 fpm
  • Full Load Amps 24.6
  • Clutch Release No
  • Clutch Type None
  • Pulley Block No
  • Included Rope Dia. 7/32"
  • Included Rope Length 15 ft.
  • Mechanical Brake No
  • Overall Length 16"
  • Overall Width 7-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More