Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
WARN

24V DC Lifting, Pulling Portable Electric Winch with 6.0 fpm and 1000 lb. 1st Layer Load Capacity

  • Item # 6DLV2
  • Mfr. Model # 885005
  • Catalog Page # 1123
  • UNSPSC # 24101608
24V DC Lifting, Pulling Portable Electric Winch with 6.0 fpm and 1000 lb. 1st Layer Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $532.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 27.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Electric Winch Item Portable Electric Winch
  • Voltage Rating 24V DC
  • 1st Layer Load Capacity 1000 lb.
  • Full Load Amps 24.6
  • Clutch Release No
  • Free Spooling Clutch Type None
  • Pulley Block No
  • Included Rope Dia. 7/32"
  • Included Rope Length 15 ft.
  • Mechanical Brake No
  • Overall Length 16"
  • Overall Width 7-3/4"
  • Overall Height 10-3/4"
  • Series PullzAll Series
  • No Load Line Speed 6.0 fpm
  • 1st Layer Line Speed 6.0 fpm
  • Rope Material Wire
  • Manufacturers Warranty Length 1 Year
  • Winch Type Lifting, Pulling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.