Skip Content

 
WARN

Hydraulic Winches

Hydraulic Winches close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Hydraulic Winch 
  • Gear Type 2-Stage Planetary Gear 
  • Drum Rotation Counterclockwise 
  • Clutch Type Manual 
  • Overall Width 8-7/16" 
  • Overall Height 9-9/16" 
Series
Please Select
1st Layer Line Pull
Please Select
No Load Line Speed
Please Select
Full Load Line Speed
Please Select
Overall Length
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Series
1st Layer Line Pull
No Load Line Speed
Full Load Line Speed
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
30285
12
12,000 lb.
36 fpm
24 fpm
24-5/32"

$2,317.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,317.00 / each

Technical Specs

  • Item Hydraulic Winch
  • Series 12
  • 1st Layer Line Pull 12,000 lb.
  • Gear Type 2-Stage Planetary Gear
  • Drum Rotation Counterclockwise
  • Clutch Type Manual
  • No Load Line Speed 36 fpm
  • Full Load Line Speed 24 fpm
  • Overall Length 24-5/32"
  • Overall Width 8-7/16"
  • Overall Height 9-9/16"
30281
9
9000 lb.
73 fpm
47 fpm
23-17/32"

$1,925.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,925.00 / each

Technical Specs

  • Item Hydraulic Winch
  • Series 9
  • 1st Layer Line Pull 9000 lb.
  • Gear Type 2-Stage Planetary Gear
  • Drum Rotation Counterclockwise
  • Clutch Type Manual
  • No Load Line Speed 73 fpm
  • Full Load Line Speed 47 fpm
  • Overall Length 23-17/32"
  • Overall Width 8-7/16"
  • Overall Height 9-9/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More