Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WARN

Electric Winch, 1-2/5HP, 12VDC

  • Item# 29JV04
  • Mfr. Model# PRO VANTAGE 3500
  • Catalog Page# N/A
  • UNSPSC# 24101608
Electric Winch,1-2/5HP,12VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $640.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 30.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Winch
  • Voltage Rating 12VDC
  • Motor HP 1-2/5
  • Gear Type 3-Stage Planetary Gear
  • 1st Layer Line Pull 3500 lb.
  • Full Load Line Speed 5.7 fpm
  • Full Load Amps 220
  • Clutch Release Yes
  • Clutch Type Freespooling Sliding Ring Gear
  • Pulley Block No
  • Included Rope Dia. 3/16"
  • Included Rope Length 50 ft.
  • Mechanical Brake Yes
  • Overall Length 13"
  • Overall Width 5"
  • Overall Height 5"
  • Series ProVantage
  • No Load Line Speed 21 fpm
  • Gear Ratio 154:1
  • 1st Layer Line Speed 17 fpm
  • Rope Material Wire
  • Control Pendant Cord Length 12 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.