Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WARN

Electric Winch, HP, 12VDC

  • Item# 29JU89
  • Mfr. Model# ZEON 10 - S MULTI MOUNT
  • Catalog Page# N/A
  • UNSPSC# 24101608
Electric Winch,HP,12VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,143.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 104.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Winch
  • Voltage Rating 12VDC
  • Gear Type 3-Stage Planetary Gear
  • 1st Layer Line Pull 10,000 lb.
  • Full Load Line Speed 4.75 fpm
  • Full Load Amps 409
  • Clutch Release Yes
  • Clutch Type Rotating Ring Gear
  • Pulley Block No
  • Included Rope Dia. 3/8"
  • Included Rope Length 100 ft.
  • Mechanical Brake Yes
  • Overall Length 24"
  • Overall Width 7"
  • Overall Height 11"
  • Series Zeon
  • No Load Line Speed 33 fpm
  • Gear Ratio 216:1
  • 1st Layer Line Speed 15 fpm
  • Rope Material Synthetic
  • Control Pendant Cord Length 12 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.