Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WARING COMMERCIAL

7" x 7" x 7 3/4" 4 mm Stainless Steel Slicing Blade; For 6FTJ5

  • Item# 6FTZ1
  • Mfr. Model# CAF13
  • Catalog Page# N/A
  • UNSPSC# 48101612
7" x 7" x 7 3/4" 4 mm Stainless Steel Slicing Blade; For 6FTJ5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Slicing Blade
  • Type 4 mm
  • Depth 7"
  • Width 7"
  • Height 7 3/4"
  • Material Stainless Steel
  • For Use With 6FTJ5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms