DG
WARING COMMERCIAL

Lab Blender, 1L, 9-3/4 x 8 x 14

  • Item # 45H296
  • My Part #
  • Mfr. Model # 7011S
  • Catalog Page # N/A
  • UNSPSC # 41103801
Lab Blender, 1L, 9-3/4 x 8 x 14 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • HP 0.4
  • Material Epoxy-Coated Motor Housing. Container - Stainless Steel
  • Overall Height 14"
  • Overall Width 8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products