Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WARING COMMERCIAL

High Performance, Triple Head, Countertop Design Drink Mixer, Silver

  • Item# 6DWC3
  • Mfr. Model# DMC201DCA
  • Catalog Page# N/A
  • UNSPSC# 48101601
High Performance, Triple Head, Countertop Design Drink Mixer, Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $822.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 32.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This commercial drink mixer is designed for various applications such as crafting shakes, blending in candy, and whipping eggs. It features automatic start-stop operation.

• NSF Certified
• 120V/60Hz

View More

Technical Specs

  • Item Drink Mixer
  • Type High Performance, Triple Head, Countertop Design
  • HP 1
  • Voltage 120
  • RPM High 24,000
  • Hz 60
  • Amps 3.8
  • Watts 1200
  • Depth 8"
  • Width 14-1/2"
  • Height 19-1/2"
  • Material Die-Cast Metal, Stainless Steel Splash Panel
  • Color Silver
  • Number of Speeds 2
  • Special Features Heavy Stainless Steel Splash Panel
  • Standards cETLus, NSF
  • Includes 2 Agitators, Two Speed Motors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.