Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WARING COMMERCIAL

2.5 Qt Continuous Feed/Batch Bowl Combination Dicing Food Processor, Black

  • Item# 6FTJ4
  • Mfr. Model# FP1000
  • Catalog Page# N/A
  • UNSPSC# 48101612
2.5 Qt Continuous Feed/Batch Bowl Combination Dicing Food Processor, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Food Processors

Technical Specs

  • Item Dicing Food Processor
  • Type Continuous Feed/Batch Bowl Combination
  • Capacity 2.5 Qt
  • HP 2
  • Voltage 120
  • Hz 60
  • Amps 9
  • Depth 12 1/2"
  • Width 10"
  • Height 19"
  • Material Polycarbonate and Stainless Steel
  • Color Black
  • Number of Speeds 1
  • Special Features Pulse Controls,Safety Interlock, Continuous Feed,Dicing Assembly
  • Standards UL, NSF, CUL
  • Includes S Blade, 4mm Slicing Disc, 5mm Shredding Disc, 1/4" Julienne Disc, 10mm Dicing Assembly, Batch Bowl, Continuous Feed Chute
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms